Motion
401090
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, Plain Finish, 5/16 in Diameter
MI ITEM #03883083
MFR #401090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, Plain Finish, 5/16 in Diameter
MI ITEM #03883083
MFR #401090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401090 5/16-18X2-1/2 HEX HEAD SCR

Specifications

  • Diameter
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    2-1/2 in
  • Head Style
    Hex
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Package Quantity
    100
  • Specifications
    ASME B18.2.1, ASTM F593-(CW), Type 316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text