Overview
Mfr description
3641235 CAMPBEEL JAW & EYE SWIVEL
Specifications
- Additional DetailsDesign Factor: 5 to 1
- Trade Size3/4 in
- Weight Capacity7200 lbs
- Standards MetASTM A-153, Federal Specification RR-C-271 Type VII, Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data