Motion
2078216
Needle Nose Pliers - 1-7/8 in Jaw Length, 6 in Overall Length, Non-Slip Grip Handle
MI ITEM #03883377
MFR #2078216
Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6 in Overall Length, Non-Slip Grip Handle
MI ITEM #03883377
MFR #2078216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.96/each

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    3/4 in
  • Jaw Width
    7/16 in
  • Overall Length
    6 in

Details

  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel

Overview

Mfr description
2078216 6" NEEDLE NOSE PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought