Motion
ANN1-BLK-1XL

ROCKY BRANDS
ANN1-BLK-1XL

Neos Overshoe - Nylon Material, Strap Closure, Black
MI ITEM #03883626
MFR #ANN1-BLK-1XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
ANN1-BLK-1XL

Neos Overshoe - Nylon Material, Strap Closure, Black
MI ITEM #03883626
MFR #ANN1-BLK-1XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ANN1 M 1XL N ADVENT PERMA BL 1XL

Specifications

  • Footwear Type
    Overshoe
  • Protection Features Applications
    Waterproof, Windproof
  • Upper Material
    Nylon
  • Closure Type
    Strap
  • Color
    Black
  • Men'S Size
    11-1/2 to 13
  • Height
    15 in
  • Slip Resistance Features
    Slip-Resistant Tread
  • Size
    X-Large
  • Product Line
    Adventurer Hi Overshoe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought