Motion
ANN1-BLK-2XL

ROCKY BRANDS
ANN1-BLK-2XL

Neos Overshoe - Nylon Material, Strap Closure, Black
Mi Item #03883627
MFR #ANN1-BLK-2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
ANN1-BLK-2XL

Neos Overshoe - Nylon Material, Strap Closure, Black
Mi Item #03883627
MFR #ANN1-BLK-2XL

Mfr description
ANN1 M 2XL N ADVENT PERMA BL 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15 in
  • Men'S Size
    13-1/2 to 15
  • Size
    2X-Large

Details

  • Closure Type
    Strap
  • Color
    Black
  • Footwear Type
    Overshoe
  • Product Line
    Adventurer Hi Overshoe
  • Protection Features Applications
    Waterproof, Windproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Upper Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)