Overview
Mfr description
C17174 1829 #5 SCREW EXT
Specifications
- Drill Size17/64 in
- Individual Extractor Or SetIndividual Extractor
- Overall Length3-3/8 in
- Min Fastener Diameter9/16 in
- Max Fastener Diameter3/4 in
- Number Of Extractors Included1
- UPC_NO697334171744
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data