Motion
H791A-250-MR
Flow Rate Hydraulic Flow Meter - Electric, 16, SAE, Female, 250 gpm Max Flow
Mi Item #03883756
MFR #H791A-250-MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 16, SAE, Female, 250 gpm Max Flow
Mi Item #03883756
MFR #H791A-250-MR

Mfr description
H791A-250-MR FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    25 gpm
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Maximum Flow Rate
    250 gpm
  • Maximum Operating Pressure
    +3500 psi
  • Operating Medium
    Air, Gas
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)