Motion
PCM 404430 M

SKF
PCM 404430 M

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 30 mm Length, POM Material
MI ITEM #03883781
MFR #PCM 404430 M
Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 404430 M

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 30 mm Length, POM Material
MI ITEM #03883781
MFR #PCM 404430 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.81/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Outside Diameter
    44 mm
  • Overall Length
    30 mm
  • Weight
    1.2 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571475486

Overview

Mfr description
PCM404430M BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought