Motion
2548117
Electrical Tester, LCD Display
Mi Item #03883939
MFR #2548117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Tester, LCD Display
Mi Item #03883939
MFR #2548117

Mfr description
T+PRO (2548117) T+ TESTER WITH DISPLAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    9.9 oz

Details

  • Battery Type
    AAA
  • Circuit Tester Type
    Electrical Tester
  • Indicator Type
    LCD Display
  • Max Voltage Measurement
    1000 V
  • Min Voltage Measurement
    600 V
  • Safety Category
    CAN/CSA-C22.2 No. 61010-1-4, CAT III 1000 V, CAT IV 600 V, Compliance to NFPA 70E1, IEC 61010-1 (2nd Ed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)