Motion
3477
Torque Wrench - Window Clicker, 3/8 in Drive, 10 to 100 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #03884098
MFR #3477
Your Price$405.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Window Clicker, 3/8 in Drive, 10 to 100 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #03884098
MFR #3477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$405.81/each(List $466.67)

Overview

Mfr description
3477 TORQUE WRENCH

Specifications

  • Wrench Type
    Window Clicker
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    10 to 100 ft-lbs
  • Scale Graduations
    0.5 ft-lbs, 0.7 N-m
  • Accuracy
    ±6 % - CCW
  • Ratcheting Head
    Ratchet
  • Overall Length
    15-1/2 in
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    120 to 1200 in-lbs
  • Torque Range (N-m)
    13.6 to 136 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • UPC_NO
    076799034779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text