Motion
618/600 MA

SKF
618/600 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #03884185
MFR #618/600 MA
Price$44,076.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/600 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #03884185
MFR #618/600 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44,076.69/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 1
  • Weight
    166.86 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/600 MA
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/600 MA Radial/Deep Groove Ball Bearing features 600 mm bore diameter, straight bore, open closure, 730 mm outside diameter, and 60 mm width.
  • Manufacturer Catalog Number
    618/600 MA
  • Max Rpm
    1200 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    81800 lbf
  • Radial Static Load Capacity
    171900 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577127006

Overview

Mfr description
618/600 MA
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought