Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04C-2Z-X2141

Modular Style Air Filter - 1/2 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #03884213
MFR #AF40-N04C-2Z-X2141

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AF40-N04C-2Z-X2141 FILTER, MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Body Size
    40
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    0.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought