Motion
ARP20K-N01BE-1Z

SMC CORP OF AMERICA
ARP20K-N01BE-1Z

Precision Regulator - 0.02 scfm, 1/8 NPT, 0.73 to 29 psi
MI ITEM #03884222
MFR #ARP20K-N01BE-1Z
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20K-N01BE-1Z

Precision Regulator - 0.02 scfm, 1/8 NPT, 0.73 to 29 psi
MI ITEM #03884222
MFR #ARP20K-N01BE-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.40/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    55 mm
  • Overall Length
    98 mm
  • Overall Width
    59.5 mm
  • Weight
    0.44 lbs

Details

  • Backflow Function
    With Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Embedded Square Gauge, Mounting Bracket
  • Inlet Port Type
    Straight
  • Knob Type
    Rising
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    0.02 scfm
  • Maximum Operating Pressure
    101 psi
  • Maximum Set Pressure
    29 psi
  • Minimum Set Pressure
    0.73 psi
  • Mounting Type
    With Bracket
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Gauge Included
    Square Embedded Type Pressure (With Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARP
  • Set Pressure Range
    0.73 to 29 psi
  • Standards Met
    CE, CSA, EN, ISO, JIS, UL
  • Thread Standard
    NPT

Overview

Mfr description
ARP20K-N01BE-1Z PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
  • Repeatability: within ±1%F.S.
  • Backflow function available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought