Motion
81404241

REXNORD INC
81404241

Table Top Chain - Stainless Steel, Side Flexing, 2.250 in Width, 0.7500 in Pitch
MI ITEM #03884331
MFR #81404241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81404241

Table Top Chain - Stainless Steel, Side Flexing, 2.250 in Width, 0.7500 in Pitch
MI ITEM #03884331
MFR #81404241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81404241 1874SSK2.25
  • SS1874 2.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    SS
  • Base Chain Material
    SS
  • Flight Thickness
    0.12 in
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -100 to +800 °F
  • Weight
    0.24 lbs
  • Weight per Foot
    1.94 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text