Motion
8555-H08-O
MM ED H/Hex Plg
Mi Item #03884477
MFR #8555-H08-O
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM ED H/Hex Plg
Mi Item #03884477
MFR #8555-H08-O

Mfr description
8555-H08-O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • End 1 Size
    8 mm
  • Hex Body
    12.0
  • Overall Length
    12.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M08X1.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8555_H_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)