Motion
1460608000

SEALMASTER
1460608000

1460608000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self Lubricating
MI ITEM #03884642
MFR #1460608000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1460608000

1460608000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self Lubricating
MI ITEM #03884642
MFR #1460608000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTMD 6Y ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Delrin Race Y Stud

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #3/8-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2150 lbf
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    1.0000 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.4060 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    CTMD 6Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288727866
  • UPC_NO
    662288727866
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.17 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought