Motion
P33-8MGT-30

GATES RUBBER CO
P33-8MGT-30

P338MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 33 Teeth, Taper Lock Bushed, 1210
MI ITEM #03884645
MFR #P33-8MGT-30
Price$195.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P33-8MGT-30

P338MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 33 Teeth, Taper Lock Bushed, 1210
MI ITEM #03884645
MFR #P33-8MGT-30

Mfr description
P33-8MGT-30-1210 TL SPKT 77083033
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.27/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Pitch Diameter
    3.309 in
  • Weight
    1.75 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Manufacturer Upc Number
    072053633221
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    33
  • Pulley Construction
    Plain
  • UPC_NO
    072053633221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)