Motion
02420
Black & Silver Putty Knife or Scraper - Brass Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #03884809
MFR #02420
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black & Silver Putty Knife or Scraper - Brass Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #03884809
MFR #02420

Mfr description
02420 BRASS PUTTY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Blade Width
    3 in

Details

  • Blade Material
    Brass
  • Blade Type
    Stiff
  • Handle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)