Motion
QD4/5V23.60

GATES RUBBER CO
QD4/5V23.60

7874-4236 Sheave - 5V Belt Section, 4 Groove, 23.60 in O.D., QD Bushed, F Series Bushing
MI ITEM #03885134
MFR #QD4/5V23.60
Your Price$1,829.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/5V23.60

7874-4236 Sheave - 5V Belt Section, 4 Groove, 23.60 in O.D., QD Bushed, F Series Bushing
MI ITEM #03885134
MFR #QD4/5V23.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,829.03/each(List $2,194.83)

Overview

Mfr description
4/5V23.60 QD-F SHEAVE 7874-4236

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1 to 3-15/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7874-4236
  • Manufacturer Upc Number
    072053100150
  • UPC_NO
    072053100150
  • Weight
    110.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text