Overview
Mfr description
CD55B32-60M CYLINDER
- Conforms with the ISO 21287 standard
- Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
- Large stroke range from 5 mm up to 150 mm
- Construction is similar to the current CQ2 lateral load resistant specification
- Snap ring construction allows easy and quicker maintenance
- Auto switches can be mounted on any of the four sides of the cylinder tube
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginCZ
- Stroke60 mm
- Piston ActionDouble-Acting
- Cylinder SeriesC55
- Manufacturer Catalog
- Installation Instructions
- SeriesC55
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data