Overview
Mfr description
OP-05T308-H INSERT
Specifications
- Insert StyleOP
- MaterialCarbide
- Finish CoatingAM200
- Manufacturer GradeP35 AM200
- ShapeTrigon
- Material GradeC5
- Cutting DirectionRight Hand Cut
- Full Insert Style CodeOP-05T308-H
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data