Motion
NCQ8E250-050-XC4

SMC CORP OF AMERICA
NCQ8E250-050-XC4

NCQ8 COMPACT CYLINDER with 2 - 1/2 in Bore Diameter
Mi Item #03885408
MFR #NCQ8E250-050-XC4
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8E250-050-XC4

NCQ8 COMPACT CYLINDER with 2 - 1/2 in Bore Diameter
Mi Item #03885408
MFR #NCQ8E250-050-XC4

Mfr description
NCQ8E250-050-XC4
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Port Size
    1/4 NPT
  • Stroke
    0.500 in

Details

  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Scraper
  • Manufacturer Catalog
  • Mounting Type
    Front Screw Clearance Hole
  • Options
    Heavy Duty Wiper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)