Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Inlet Port Size1.875-12 UN-2B SAE O-Ring
- Outlet Port Size1-5/16 in SAE O-Ring
- Port Thread Size1-7/8–12 SAE;1-5/16–12 SAE
Details
- Control TypeNon-Adjustable Pressure and Flow Compensator
- Displacement41 cm³/r
- Displacement TypeOpen Circuit
- Drain Port LocationTop (Bottom Plugged)
- Input RotationLeft Hand Rotation
- Input Shaft Type15T 16/32 DP Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationSide Ported
- Port TypeCode 61 Split Flange
- SeriesPVE
Overview
Mfr description
PVE19AL08AA10B211100A100100CD0A