Motion
1JL0946K
Airfoam Welding & Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Teal
MI ITEM #03885494
MFR #1JL0946K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airfoam Welding & Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Teal
MI ITEM #03885494
MFR #1JL0946K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Additional Details
    Fully lined split cowhide leather welders glove provides comfort, durability, and excellent abrasion resistance. Ideal for welding applications, foundry and mill work.
  • Color
    Teal
  • Cuff Type
    Gauntlet
  • Description
    Regular Grade Split Cowhide Leather Welder's Glove with Cotton Lining
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Lined
    Fleece
  • Lining Material
    Foam
  • Manufacturer Upc Number
    72874000318
  • Material
    Leather
  • Product Line
    Airfoam
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    72874000318
  • Welding Applications
    MIG

Overview

Mfr description
1JL0946K GREEN/GOLD WELD GLOVES
  • Full Welting
  • Fully Lined
  • Gunn Cut Design
  • Palm & Support Patch
  • Split Cowhide Leather Welder
  • Wing Thumb With Reinforced Strap
  • Leather Grade: Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought