Motion
C1090-046-I

Eagle Taptek
C1090-046-I

Reduced Shank Drill Bit - 23/32 in, Cobalt High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885584
MFR #C1090-046-I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
C1090-046-I

Reduced Shank Drill Bit - 23/32 in, Cobalt High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885584
MFR #C1090-046-I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C1090-046-I 23/32 CBLT 1/2" SHK DRILLBI

Specifications

  • Drill Bit Size
    23/32 in
  • Flute Length
    3 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    C1090
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought