Motion
NCDA1C600-0425-XTAT

SMC CORP OF AMERICA
NCDA1C600-0425-XTAT

NCDA1C600-0425-XTAT
Mi Item #03886863
MFR #NCDA1C600-0425-XTAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1C600-0425-XTAT

NCDA1C600-0425-XTAT
Mi Item #03886863
MFR #NCDA1C600-0425-XTAT

Mfr description
NCDA1C600-0425-XTAT CYL, TIE ROD, SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Nfpa Interchangeable
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Nfpa Interchangeable
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)