Motion
80506

MARKAL
80506

CHALK RR GRN
Mi Item #03887081
MFR #80506
Price$0.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80506

CHALK RR GRN
Mi Item #03887081
MFR #80506

Mfr description
80506 RR CHALK GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.64/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    4 in
  • Weight
    0.08 lbs
  • Width
    1 in

Details

  • Color
    Green
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Package Quantity
    576
  • UPC_NO
    048615805061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)