Motion
ASQ630F-N04-13S

SMC CORP OF AMERICA
ASQ630F-N04-13S

ASQ630F-N04-13S AIR SAVING FLOW VALVE
Mi Item #03887133
MFR #ASQ630F-N04-13S
Price$53.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASQ630F-N04-13S

ASQ630F-N04-13S AIR SAVING FLOW VALVE
Mi Item #03887133
MFR #ASQ630F-N04-13S

Mfr description
ASQ630F-N04-13S AIR SAVING FLOW VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.92/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    1/2 in
  • Tube Outside Diameter
    0.5118 in, 13 mm
  • Tube Size
    13 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Maximum Operating Pressure
    0.3 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Standards Met
    CSA/UL, EC
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Air Saving Flow Valve
  • Valve Function
    Flow Control
  • Valve Type
    Quick Exhaust
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)