Specifications
Dimensions
- End 1 Size3/4 in, 16 mm
- End 2 Size3/4 in, 16 mm
Details
- Adapter TypeStraight
- End 1 StyleHeavy Metric (Dual Purpose), Male JIC
- End 1 Thread1-1/16-12 UN, M24X1.5
- End 2 StyleHeavy Metric (Dual Purpose), Male JIC
- End 2 Thread1-1/16-12 UN, M24X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005-S