Overview
Mfr description
20010 TAP 1/4-20
Specifications
- MaterialHigh Speed Steel
- Finish CoatingGold Oxide
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Overall Length2-1/2 in
- Thread StandardUNC
- Series29-AG
- Thread Size1/4 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data