Overview
Mfr description
20030 TAP 5/16-18
Specifications
- MaterialHigh Speed Steel
- Finish CoatingGold Oxide
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Overall Length2-23/32 in
- Thread StandardUNC
- Series29-AG
- Thread Size5/16 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data