Motion
44330
Spiral Point Tap - 29-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #03887615
MFR #44330
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 29-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #03887615
MFR #44330

Mfr description
44330 TAP 8-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Thread Length  
    N / A
  • Thread Size
    #8 – 32

Details

  • Extended Neck
    Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    29-AG
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)