Motion
285815

ANSELL
285815

General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #03887626
MFR #285815
Price$15.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
285815

General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #03887626
MFR #285815

Mfr description
285815 ACTIVARMR 28507 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.09/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9.5 to 11.1000 in, 242 to 282.00 mm
  • Men'S Size
    8.5
  • Size
    8.5
  • Women's Size
    8.5

Details

  • Additional Details
    Extended safety cuff, Ergonomic design, Form-fitting
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Press shop operations, Handling metal sheets and panels, Handling parts with sharp, rough edges, Seizing structural and body parts, Inspection (picking checking and marking), Feeding the press and removing spare parts from it
  • Coating Material
    Nitrile
  • Cuff Style
    Safety
  • Cuff Type
    Safety Cuff
  • Cut
    Cut Resistant
  • Description
    Durable medium-duty work gloves, granting wearers cut protection, grip and dexterity
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    4231 B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment
  • Insulated
    No
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    28-507
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Cut, Abrasion
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 28-507
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)