Motion
ZPR10FN-06-B5

SMC CORP OF AMERICA
ZPR10FN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #03887713
MFR #ZPR10FN-06-B5
List Price$42.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR10FN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #03887713
MFR #ZPR10FN-06-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.30/each for your price

Overview

Mfr description
ZPR10FN-06-B5 VACUUM PAD B/JOINT
  • Lateral vacuum entry, ball joint type
  • Without buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Tube size: ø4, ø6, ø8

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Pad Diameter
    10 mm
  • Pad Material
    NBR
  • Overall Weight
    19 g
  • Weight
    19 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought