Overview
Mfr description
YB-03 ROD JOINT
- Accessory: Joint and A, B Type Mounting Brackets
- Applicable Series: CLQ
- Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeB Type
- Cylinder Size32 mm;40 mm
- Hardware TypeMounting Bracket - B Type
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data