Motion
VVQC4000-1A-D-03F

SMC CORP OF AMERICA
VVQC4000-1A-D-03F

MFLD BLOCK
MI ITEM #03887735
MFR #VVQC4000-1A-D-03F
List Price$36.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC4000-1A-D-03F

MFLD BLOCK
MI ITEM #03887735
MFR #VVQC4000-1A-D-03F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.44/each for your price

Overview

Mfr description
VVQC4000-1A-D-03F MANIFOLD SUB BASE

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Fluid Comp
    Air, Inert Gases
  • Thread Standard
    BSPP
  • Wiring Type
    Double Wiring
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text