Motion
VV5Q21-06N9FU0

SMC CORP OF AMERICA
VV5Q21-06N9FU0

VV5Q21-06N9FU0 MFLD PLUG-IN VQ2000
MI ITEM #03887741
MFR #VV5Q21-06N9FU0
List Price$277.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-06N9FU0

VV5Q21-06N9FU0 MFLD PLUG-IN VQ2000
MI ITEM #03887741
MFR #VV5Q21-06N9FU0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.21/each for your price

Overview

Mfr description
VV5Q21-06N9FU0 MFLD PLUG-IN VQ2000
  • Base mounted, plug-in type manifold for VQ2*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
  • Maximum 24 stations available as standard
  • 12 port sizes available
  • Optional DIN rail mount

Specifications

  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-Sub Connector
  • Mounting Type
    Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text