Motion
VV5Q11-08C6FS0-DS-Q

SMC CORP OF AMERICA
VV5Q11-08C6FS0-DS-Q

Vv5q11-f,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 5-Way, D-Sub Connector, Base Mounted, 6 mm
Mi Item #03887746
MFR #VV5Q11-08C6FS0-DS-Q
Price$224.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-08C6FS0-DS-Q

Vv5q11-f,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 5-Way, D-Sub Connector, Base Mounted, 6 mm
Mi Item #03887746
MFR #VV5Q11-08C6FS0-DS-Q

Mfr description
VV5Q11-08C6FS0-DS-Q MFLD PLUG-IN VQ1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.08/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.2362 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    CE
  • Unit Specification
    Manifold
  • Valve Series
    VQ1000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)