Motion
SY7000-56-1A
SY 4/5 PORT SOLENOID VALVE
Mi Item #03887855
MFR #SY7000-56-1A
Price$15.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE
Mi Item #03887855
MFR #SY7000-56-1A

Mfr description
SY7000-56-1A END BLOCK
  • End Block Assembly (D side) for SY cassette manifold.
  • DIN rail mounted
  • SY7000 both D side and U side end block.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.44/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)