Motion
SS5Y7-60-09B-18-Q

SMC CORP OF AMERICA
SS5Y7-60-09B-18-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #03887875
MFR #SS5Y7-60-09B-18-Q
List Price$57.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-60-09B-18-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #03887875
MFR #SS5Y7-60-09B-18-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.86/each for your price

Overview

Mfr description
SS5Y7-60-09B-18-Q MANIFOLD

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 12 mm
  • Fluid Comp
    Air
  • Overall Height
    64.1 mm
  • Overall Length
    285.5 mm
  • Overall Width
    134.4 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 in
  • Model
    Body Ported
  • Number Of Stations
    9
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text