Overview
Mfr description
NCDQ2F40-30DC-A73L AIR CYL
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Auto-SwitchA73 - Reed, DC Volt >5, <24, AC Volt <100, LED, Vertical
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data