Motion
NCDQ2D80-75DM

SMC CORP OF AMERICA
NCDQ2D80-75DM

Compact Air Cylinder - Standard Type, 80 mm Bore, 75 mm Stroke
Mi Item #03887971
MFR #NCDQ2D80-75DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D80-75DM

Compact Air Cylinder - Standard Type, 80 mm Bore, 75 mm Stroke
Mi Item #03887971
MFR #NCDQ2D80-75DM

Mfr description
NCDQ2D80-75DM CYL COMPACT AUTO-SW NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    75 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)