Overview
Mfr description
NCDQ2D80-200DCM-A73HZS CYL
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Stroke200 mm
- Auto-SwitchA73H - Reed, DC Volt 24, AC Volt 100, Horizontal
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches1
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data