Motion
MQMLB20H-100D

SMC CORP OF AMERICA
MQMLB20H-100D

Compact Air Cylinder - Standard Type, 20 mm Bore, 100 mm Stroke, Basic Mounting Type
Mi Item #03888068
MFR #MQMLB20H-100D
Price$442.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MQMLB20H-100D

Compact Air Cylinder - Standard Type, 20 mm Bore, 100 mm Stroke, Basic Mounting Type
Mi Item #03888068
MFR #MQMLB20H-100D

Mfr description
MQMLB20H-100D CYL GUIDE SIDE LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.86/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Height
    29 mm
  • Overall Length
    251 mm
  • Overall Width
    31.5 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    184.7 N
  • Push Force At 100 Psi
    219.9 N
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    MQ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.01 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.01 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    Low Friction Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)