Overview
Mfr description
E400-06 ADAPTER MODULAR PIPING
- Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Easy maintenance
- Detach equipment without removing piping
- Assembles to FRL's by simply tightening screws
Specifications
- Weight0.22 lbs
- Accessory TypePipe Adapter
- SeriesAC ACCESS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data