Motion
D-Y7NWSAPC
Inline Solid NPN Direct
MI ITEM #03888192
MFR #D-Y7NWSAPC
List Price$73.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid NPN Direct
MI ITEM #03888192
MFR #D-Y7NWSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.57/each for your price

Overview

Mfr description
D-Y7NWSAPC 8MM 3 PIN SWITCH

Specifications

  • Switch Action
    NPN (3-Wire)
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Applicable Load
    IC Circuit, PLC, Relay
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    28 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    6.2 mm
  • Overall Height
    5 mm
  • Overall Length
    29 mm
  • Mounting Type
    Direct
  • Series
    D-
  • Weight
    15 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought