Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Cylinder StyleGuided
- Guide TypeDual Rod
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Product TypeGuided Air Cylinders
- Rod TypeNon-Rotating
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)