Overview
Mfr description
CQ-F050 FLANGE MOUNT KIT CQ2 50
- Accessory: Mounting Brackets
- Types: D (Double Clevis), F (Flange), L (Foot)
- Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Cylinder SeriesCQ2
- MagnetNone
- Hardware TypeFlange Bracket
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data