Motion
CG1BA25-100
CG1 CYLINDER
MI ITEM #03888239
MFR #CG1BA25-100
List Price$54.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1 CYLINDER
MI ITEM #03888239
MFR #CG1BA25-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.80/each for your price

Overview

Mfr description
CG1BA25-100 CYL AIR DBL ACTING

Specifications

  • Series
    CG1
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    211 mm
  • Overall Width
    31 mm
  • Body Material
    Aluminum
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text