Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2FW20-90D

Rotary Double Vane Actuator - Double Shaft, Flange Mount, 90 ° Angle of Rotation, 20 mm Body Size
MI ITEM #03888245
MFR #CDRB2FW20-90D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CDRB2FW20-90D ACTUATOR ROTARY VANE TYPE

Specifications

  • Actuator Type
    Rotary Double Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Flange
  • Body Size
    20 mm
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized
  • Maximum Axial Force
    20 N
  • Maximum Radial Force
    25 N
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    42 mm
  • Overall Height
    59 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    M3 x 0.5 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought